Skip Content
COMBINATION SQUARE 6 IN BLACK ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION SQUARE 6 IN BLACK ZINC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4MRX3
  • Mfr. Model # 4MRX3
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 691
  • Shipping Weight 0.33 lbs

Product Details

Combination Square, Number of Pieces 2, Head Type Protractor/Blade, Graduations 8ths/16ths/32nds, Head Material Zinc, Black Baked Enamel Finish, Blade Material Steel, Coated Blade Finish, Features Tempered with Microfine Graduations.

Technical Specs

  • Blade Length (In.) 6
  • Features Tempered with Microfine Graduations
  • Finish Blue Baked Enamel
  • Graduations 8 /16 /32
  • Number of Pieces 2
  • Head Type Protractor/Blade
  • Blade Material Steel
  • Item Combination Square
  • Head Material Zinc
  • Blade Finish Coated
  • Length (In./mm) 6/150
  • Length 6"
  • Length (mm) 150
  • Length (In.) 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list