Skip Content
COMBINATION SQUARE 12  30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION SQUARE 12 30

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT46-028
  • Mfr. Model # 46-028
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 289
  • Shipping Weight 0.65 lbs

Product Details

Combination metric/English square. Grooved blade, scratch awl, and hand regulated level vial included. Blade coated to resist rust.

Technical Specs

  • Blade Length (In.) 12
  • Finish High Visibility Yellow
  • Graduations (In.) 1/8 x 1/16
  • Length 12"
  • Length (In.) 12
  • Item Combination Square
  • Blade Material Steel
  • Head Type Square
  • Number of Pieces 2
  • Characteristics Etched Graduations, Brass Hardware and Easy Read Vial on Head
  • Head Material Die Cast
  • Blade Finish Chrome Plated
  • Length (In./mm) 12/300
  • Features Durably Etched, Hard-chrome-plated Blades are Rust Resistant and Made to Last, Built-in Scriber Comes in Handy for Surface Marking, Easy-to-read Vial, Die-cast Handle with Brass Hardware for Durability
  • Length (mm) 300
  • Resists Rust
  • Body Size (In.) 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list