COMBINATION SHRS STRGHT 7-1/2 IN RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBINATION SHRS STRGHT 7-1/2 IN RD

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9505-190
  • Mfr. Model # 9505-190
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 232
  • Shipping Weight 0.256 lbs

Product Details

For cutting cardboard, plastics, aluminium, brass and copper foils. Not suitable for steel wire or iron sheets. Precision ground, hardened blades. With opening spring and locking device. Guard prevents operators' fingers being pinched. Adjustable bolted joint. Shears body: surgical steel, stainless, vaccum-hardened. Handles: plastic, impact-resistant.

Technical Specs

  • Application For cutting cardboard, plastics, aluminium, brass and copper foils
  • Features Opening spring and locking device
  • Handle Colour Red
  • Item Combination Shear
  • Handle Design Plastic Red
  • Overall Length 7-1/2"
  • Standards ASTM
  • Handle Material Plastic, Multi-Component
  • Blade Material Surgical Steel, stainles, vaccum-hardened
  • Left/Right Hand Left/Right
  • Primary Application For cutting cardboard, plastics, aluminium, brass and copper foils
  • Tip Shape Shears
  • Adjustable Yes
  • Cutting Edge Shear Cut
  • Handle Style Straight
  • Length of Cut 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list