Skip Content
COMBINATION SHRS ANGLD 5-7/8IN L RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION SHRS ANGLD 5-7/8IN L RD

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9505-185
  • Mfr. Model # 9505-185
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 232
  • Shipping Weight 0.25 lbs

Product Details

For cutting cardboard, plastics, aluminium, brass and copper foils. Not suitable for steel wire or iron sheets. Precision ground, hardened blades. With opening spring and locking device. Guard prevents operators' fingers being pinched. Adjustable bolted joint. Shears body: surgical steel, stainless, vaccum-hardened. Handles: plastic, impact-resistant.

Technical Specs

  • Item Industrial Shear
  • Application For Cutting Cardboard, Plastics, Aluminium, Brass and Copper Foils, Not Suitable for Steel Wire or Iron Sheets. Easy Execution of Long Cuttings
  • Features Opening Spring, Locking Lever, Pinch Guard, Adjustable Bolted Joint
  • Handle Colour Red
  • Handle Design Plastic Red
  • Overall Length 185 mm
  • Handle Material Plastic, Impact Resistant
  • Blade Material Tool Steel
  • Standards ASTM
  • Tip Shape Shears
  • Primary Application For Cutting Cardboard, Plastics, Aluminium, Brass and Copper Foils
  • Left/Right Hand Ambidextrous
  • Length of Cut 1-1/2"
  • Adjustable Yes
  • Cutting Edge Shear Cut
  • Handle Style Bent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list