Skip Content
COMBINATION SHEAR BRK AND RL 40 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION SHEAR BRK AND RL 40 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS13W873
  • Mfr. Model # 13W873
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 651
  • Shipping Weight 451.0 lbs

Product Details

Combination shear, bending length (in.) 40-1/2, cutting width (in.) 40-1/2, rolls min 1-11/16., capacity of mild steel (gauge) 20, finger width (in.) 1, 1-1/2, 2, 4, 7, 10, 15 in., continous female V shaped forming.

Technical Specs

  • Bending Length (In.) 40
  • Capacity of Mild Steel (Gauge) 20
  • Cutting Width (In.) 40
  • Features High Carbon, Dual-Edge Reversible Shear Blade Can Be Sharpened. Blade is Adjustable After Wear Or Resharpening. Hold-Down is Positioned to Allow Visual Location of the Shear Line. Bends 20 ga. Mild Steel with High Carbon, Heat-Treated Steel Male Dies, Sizes 1", 1-1/2", 2", 4", 7", 10", 15". Continuous Female "V"-shaped Forming Die. (3) Rollers, Each 1-11/16" x 40-1/2", with Wire Forming Grooves. Rolls a Minimum 1-11/16" Dia to an Unlimited Maximum. Height Stop-Block. (2) Extension Bars with 90 Degrees Angle. Iron Adjustable Length Stop
  • Finger Width (In.) 1, 1-1/2, 2, 4, 7, 10, 15
  • Item Combination Shear
  • Construction Cast Iron
  • Blade Dual Edge Adjustable and Reversible
  • Die Carbon Steel, Heat-treated Steel Male, Sizes 1", 1-1/2", 2", 4", 7", 10", 15", Continuous Female V Shaped Forming
  • Rolls Min. 1-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list