COMBINATION SHEAR, BRAKE AND ROLL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBINATION SHEAR, BRAKE AND ROLL,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS12G597
  • Mfr. Model # 12G597
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 651
  • Shipping Weight 1169.0 lbs

Product Details

Metal Forming Machine, Bending Length (In.) 52, Rolls Min. 2-3/8 In., Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 1, 1-1/2, 2, 2-1/2, 4, 7, 9, 10, 15, Dual Edge Adjustable And Reversible, Made Of Tool Steel Blade, Cast Iron, Die Carbon Steel, Steel Male, Sizes 1 In., 1 1/2 In., 2 In., 2 1/2 In., 4 In., 7 In., 9 In., 10 In., And 15 In., Continuous Female V Shaped Forming

Technical Specs

  • Bending Length (In.) 52
  • Cutting Width (In.) 52
  • Capacity of Mild Steel (Gauge) 16
  • Features High Carbon, Dual-Edge Reversible Shear Blade Can Be Sharpened. Blade is Adjustable After Wear Or Resharpening. Hold-Down is Positioned to Allow Visual Location of the Shear Line. Bends 16 ga. Mild Steel with High Carbon, Carbon Steel Male Dies, Sizes 1", 1-1/2", 2", 2-1/2", 4", 7", 9", 10", And 15". Continuous Female "V"-shaped Forming Die. (3) Rollers, Each 2-3/8" x 52", with Wire Forming Grooves. Rolls a Minimum 2-3/8" Diameter to an Unlimited Maximum. Height Stop-Block. (2) Extension Bars with 90 Degrees Angle. Iron Adjustable Length Stop.
  • Finger Width (In.) 1, 1-1/2, 2, 2-1/2, 4, 7, 9, 10, 15
  • Item Metal Forming Machine
  • Blade Dual Edge Adjustable and Reversible, Made of Tool Steel
  • Construction Cast Iron
  • Die Carbon Steel, Steel Male, Sizes 1", 1-1/2", 2", 2-1/2", 4", 7", 9", 10", and 15", Continuous Female V Shaped Forming
  • Rolls Min. 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list