Skip Content
COMBINATION SET 6IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBINATION SET 6IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNH2
  • Mfr. Model # 2YNH2
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 690
  • Shipping Weight 1.04 lbs

Product Details

Combination Square Set, Number of Pieces 3, Head Type Square, Center, Graduation Type 4R, Graduations 1/8 In., 1/16 In., 1/32 In., 1/64 In., Head Material Cast Iron, Black Baked Enamel Finish, Blade Material Steel, Satin Chrome Blade Finish, Features Blade Hardened and Tempered with Microfine Graduations, Includes Combination Blade, Center and Square Heads.

Technical Specs

  • Features Blade Hardened and Tempered with Microfine Graduations
  • Blade Length (In.) 6
  • Finish Black Baked Enamel
  • Graduations 8ths/16ths/32nds/64ths
  • Includes Combination Blade, Center and Square Heads
  • Number of Pieces 3
  • Item Combination Square Set
  • Head Material Cast Iron
  • Head Type Square, Center
  • Blade Material Steel
  • Blade Finish Satin Chrome
  • Graduation Type 4R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list