COMBINATION-SET 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBINATION-SET 12IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA434-12-4R
  • Mfr. Model # 434-12-4R
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 691
  • Shipping Weight 6.0 lbs

Product Details

Hardened combination set with square head, centre head and reversible protractor head and blades. Has a reversible lock bolts, spirit level, and hardened steel machine-divided blade. Protractor head is a non-hardened cast iron.

Technical Specs

  • Length 12"
  • Item Combination Set
  • Length (In.) 12
  • Blade Length (In.) 12
  • Head Type Square, Center, Protractor
  • Blade Finish Regular
  • Head Material Forged Steel
  • Length (In./mm) 12/300
  • Features Reversible Lock Bolts, Scriber, Spirit Level in Both Square Head and Protractor Head, Direct Reading Double 180 Deg. Protractor Scale
  • Finish Black Enamel
  • For Use With Starrett Combination Squares
  • Graduations 8 , 16 , Quick Reading 32 , 64
  • Graduations (In.) 8ths/16ths/32nds/64ths
  • Head Size (In.) 4-9/16"
  • Includes Square, Center and Protractor Heads, with Blade
  • Material Forged Steel
  • Length (mm) 300
  • Number of Pieces 4
  • Body Material Forged Steel
  • Size 12"
  • Fits Starrett Combination Squares
  • Blade Material Hardened Steel
  • Face Type Precision Ground
  • Graduation Type 4 R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list