Discontinued with Replacement
COMBINATION SET 12 IN 3 PC BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMBINATION SET 12 IN 3 PC BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNH3
  • Mfr. Model # 2YNH3
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 690
  • Shipping Weight 2.2 lbs
Suggested Replacement Product
COMBINATION SET 12 IN 3 PC BLACK

Your Price: NA

Product Details

Used for layout, setup, checking heights and depths, and setting angles. 3 piece sets include blade (scale), centre and square heads. 4 piece sets include blade (scale), centre, square heads and protractor. Square - have precision ground 90 degrees square face and 45 degrees miter face and come with hardened scriber and spirit level.Centre - allow centre to be scribed on end of round stock. Protractor - feature spirit level and revolving turrets.

Technical Specs

  • Blade Length (In.) 12
  • Features Tempered with Microfine Graduations
  • Finish Black Baked Enamel
  • Graduations 8 /16 /32 /64
  • Includes Combination Blade, Center and Square Heads
  • Item Combination Square Sets
  • Number of Pieces 3
  • Blade Material Steel
  • Head Type Square, Center
  • Blade Finish Satin Chrome
  • Head Material Cast Iron
  • Graduation Type 4 R
  • Length (In./mm) 12/300
  • Length 12"
  • Length (mm) 300
  • Length (In.) 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list