COMBINATION SCREWDRIVER SET,9 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

COMBINATION SCREWDRIVER SET,9 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2MXE3
  • Mfr. Model # 2MXE3
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Includes Keystone Slotted 1/4" X 4", 1/4" X 6", 5/16" X 6", Phillips No.1 X 4", No.2 X 4", No.3 X 6", Square No.1 X 4", No.2 X 4", No.3 X 4"
  • Finish Chrome with Black Tip
  • Number of Pieces 9
  • Item Combination Screwdriver Set
  • Shank Shape Round
  • Handle Design Cushion Grip
  • Standards ANSCI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Steel
  • Handle Material Acetate with Vinyl Grip
  • Tip Style Group Phillips, Slotted, Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list