COMBINATION SCALE MANIFOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMBINATION SCALE MANIFOLD

ROBINAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBNTIF9035
  • Mfr. Model # TIF9035
  • UNSPSC # 23111507
  • CATALOGUE PAGE # 2954
  • Shipping Weight 1.0 lbs

Product Details

TIF(R) refrigerant scale is a battery powered, 220 lb. capacity scale that comes in a unique carrying case with built-in storage area for a manifold hose set, enabling technicians to easily and conveniently transport the equipment in one case. Scale has high accuracy and resolution. Fits most existing refrigerant tanks.

Technical Specs

  • Depth (In.) 11"
  • Height (In.) 3"
  • Width (In.) 13.5"
  • For Use With All Refrigerants
  • Item Combination Scale Manifold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list