Skip Content
COMBINATION RESETTABLE PADLOCK,STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION RESETTABLE PADLOCK,STEE

SESAMEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TMK4
  • Mfr. Model # 3TMK4
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Item Combination Padlock
  • Body Material Hardened Steel
  • Number of Dials 4
  • Body Thickness 1-1/4"
  • Dial Location Bottom
  • Shackle Dia. 7/16"
  • Body Width 2-1/2"
  • Shackle Width 13/16"
  • Shackle Height 1"
  • Shackle Material Chrome Plated Molybdenum
  • Key Type Combination
  • Body Height 2-3/4"
  • Resettable Resettable
  • High Security Yes
  • Padlock Body Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list