Skip Content
COMBINATION PADLOCK TSA ACCEPTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION PADLOCK TSA ACCEPTED

SESAMEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NVN0
  • Mfr. Model # 6NVN0
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Body Color Silver, Dial Location Side, Number of Dials 3, Shackle Dia. 1/8 In., Shackle Height 31/32 In., Shackle Material Hardened Steel, Shackle Width 39/64 In.

Technical Specs

  • Body Material Zinc Die Cast
  • Item Combination Padlock
  • Shackle Material Hardened Steel
  • Dial Location Side
  • Number of Dials 3
  • Body Width 1-1/8"
  • Body Thickness 33/64"
  • Shackle Dia. 1/8"
  • Shackle Width 39/64"
  • Shackle Height 31/32"
  • Body Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list