Skip Content
COMBINATION PADLOCK TSA ACCEPTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION PADLOCK TSA ACCEPTED

SESAMEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NVL9
  • Mfr. Model # 6NVL9
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Body Color Black, Dial Location Side, Number of Dials 3, Shackle Dia. 1/8 In., Shackle Height 31/32 In., Shackle Material Hardened Steel, Shackle Width 39/64 In.

Technical Specs

  • Item Combination Padlock
  • Body Material Zinc Die Cast
  • Dial Location Side
  • Shackle Material Hardened Steel
  • Number of Dials 3
  • Body Width 1-1/8"
  • Shackle Dia. 1/8"
  • Shackle Height 31/32"
  • Body Thickness 33/64"
  • Shackle Width 39/64"
  • Body Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list