Skip Content
COMBINATION LASER TACHOMETER + INFR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMBINATION LASER TACHOMETER + INFR

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTRPM10
  • Mfr. Model # RPM10
  • UNSPSC # 41112802
  • CATALOGUE PAGE # 1276
  • Shipping Weight 2.6 lbs

Product Details

Combination contact/laser photo tachometer and IR thermometer. Tachometer features same as model 461995, plus offers the convenience of non-contact surface temperature measurements. Ideal for checking the operating temperature of motors, bearings and mach

Technical Specs

  • Features Built-In IR Thermometer with Laser Measures Remote Surface Temperature on Motors and Rotating Parts, Characters on Display Reverse Direction Depending on Mode, Double Molded Housing
  • Includes With Tips or Wheel, (4) 1.5 V AA Batteries, Reflective Tape and Carrying Case, Non-Contact Infrared Thermometer with Laser Pointer
  • Display LCD
  • Item Combination Tachometer IR Thermometer
  • Indicator On Target
  • Standards CE Compliant
  • Memory Min/Max
  • Speed (M/Min) 0.05 - 1999.9
  • Light Source Laser
  • Contact / Noncontact Contact, Non-Contact
  • Contact RPM Range 0.5 - 20,000
  • Working Distance 6-1/2 ft.
  • Noncontact RPM Range 10 - 99,999
  • Speed (FPM) 0.20 - 6,560
  • RPM Resolution 0.100
  • RPM Accuracy +/-0.05%
  • Temperature Range -4 Degrees F - 600 Degrees F (-20 Degrees C - 315 Degrees C)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list