Skip Content
COMBINATION GRIT SHARPENING STONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION GRIT SHARPENING STONE

BORA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KYN9
  • Mfr. Model # 3KYN9
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Colour Gray
  • Height 1"
  • Item Combination Grit Sharpening Stone
  • Width 2"
  • Length 6"
  • Grade Coarse, Fine
  • Abrasive Material Silicon Oxide
  • Grit 220/1000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list