COMBINATION CONTACT/LASER PHOTO TAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMBINATION CONTACT/LASER PHOTO TAC

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT461995
  • Mfr. Model # 461995
  • UNSPSC # 41112802
  • CATALOGUE PAGE # 1276
  • Shipping Weight 1.7 lbs

Product Details

Combination contact and photo tachometer with laser can be used in almost any application. The laser guided photo mode allows non-contact RPM measurements at distances up to two meters. The photo mode is ideal for use in areas that are hard to reach. In t

Technical Specs

  • Item Combination Contact/Laser Photo Tachometer
  • Includes Tips and Wheel for RPM or Linear Surface Speed, (4) 1.5 V AA Batteries, Reflective Tape and Carrying Case
  • Standards CE Compliant
  • Display 5 Digit LCD
  • Speed (M/Min) 0.05 - 1999.9
  • Memory Min/Max
  • Contact / Noncontact Contact, Non-Contact
  • Light Source Laser
  • Noncontact RPM Range 10 - 99,999
  • Contact RPM Range 0.5 - 20,000
  • Working Distance 6-1/2 ft.
  • RPM Resolution 0.100
  • Speed (FPM) 0.20 - 6,560
  • Features Characters on Display Reverse Direction Depending on Contact or Photo Mode, Memory/Readings Button Holds Last Reading for 5 min and Recalls Min/Max Readings
  • RPM Accuracy +/-0.05%

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list