Skip Content
COMBINATION BULLETIN BOARD, 36H X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION BULLETIN BOARD, 36H X 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUL8
  • Mfr. Model # 1NUL8
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.4 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Combination Bulletin Board
  • Frame Colour Natural
  • For Use Indoors
  • Board Color Natural
  • Dry Erase Product Grouping Combination Bulletin Board
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Height 36"
  • Dry Erase Width 48"
  • Dry Erase Surface Finish Gloss
  • Board Frame Material Medium Density Fiberboard
  • Board Properties Magnetic
  • Dry Erase Surface Type Cork/Melamine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list