Skip Content
COMBINATION BULLETIN BOARD, 36H X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMBINATION BULLETIN BOARD, 36H X 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUG6
  • Mfr. Model # 1NUG6
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.95 lbs

Technical Specs

  • Height 36"
  • Includes Mounting Hardware
  • Item Combination Bulletin Board
  • Width 48"
  • For Use Indoors
  • Frame Colour Silver
  • Board Material Melamine/Fabric
  • Frame Material Aluminum
  • Board Color Black
  • Dry Erase Height 36"
  • Dry Erase Width 48"
  • Dry Erase Product Grouping Combination Bulletin Board
  • Board Frame Material Aluminum
  • Dry Erase Surface Type Fabric/Melamine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list