Skip Content
COMBINATION BULLETIN BOARD, 24H X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION BULLETIN BOARD, 24H X 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUL9
  • Mfr. Model # 1NUL9
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.15 lbs

Technical Specs

  • Item Combination Bulletin Board
  • Includes Mounting Hardware
  • For Use Indoors
  • Frame Colour Natural
  • Board Color Natural
  • Dry Erase Product Grouping Combination Bulletin Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Height 24"
  • Dry Erase Width 36"
  • Board Frame Material Medium Density Fiberboard
  • Dry Erase Surface Type Cork/Melamine
  • Dry Erase Surface Finish Gloss

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list