Skip Content
COMBINATION BULLETIN BOARD, 18H X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION BULLETIN BOARD, 18H X 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUK6
  • Mfr. Model # 1NUK6
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.72 lbs

Technical Specs

  • Height 18"
  • Includes Mounting Hardware
  • Item Combination Bulletin Board
  • Width 24"
  • Frame Colour Natural
  • For Use Indoors
  • Board Material Melamine/Cork
  • Frame Material MDF with oak finish
  • Board Color Natural
  • Dry Erase Product Grouping Combination Bulletin Board
  • Board Properties Magnetic
  • Dry Erase Width 24"
  • Dry Erase Height 18"
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Surface Finish Gloss
  • Board Frame Material Medium Density Fiberboard
  • Dry Erase Surface Type Cork/Melamine

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List