Skip Content
COMBINATION BULLETIN BOARD, 18H X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMBINATION BULLETIN BOARD, 18H X 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUG7
  • Mfr. Model # 1NUG7
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.26 lbs

Technical Specs

  • Height 18"
  • Includes Mounting Hardware
  • Item Combination Bulletin Board
  • For Use Indoors
  • Width 24"
  • Frame Colour Silver
  • Frame Material Aluminum
  • Board Material Melamine/Fabric
  • Board Color Gray
  • Dry Erase Product Grouping Combination Bulletin Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Height 18"
  • Board Frame Material Aluminum
  • Dry Erase Surface Finish Gloss
  • Dry Erase Width 24"
  • Dry Erase Surface Type Fabric/Melamine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list