COMBINATION BULLETIN BOARD, 18H X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMBINATION BULLETIN BOARD, 18H X 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUG4
  • Mfr. Model # 1NUG4
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.23 lbs

Technical Specs

  • Includes Mounting Hardware
  • Height 18"
  • Item Combination Bulletin Board
  • Width 24"
  • Frame Material Aluminum
  • For Use Indoors
  • Frame Colour Silver
  • Board Material Melamine/Fabric
  • Board Color Black
  • Dry Erase Product Grouping Combination Bulletin Board
  • Board Properties Magnetic
  • Dry Erase Height 18"
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Width 24"
  • Board Frame Material Aluminum
  • Dry Erase Surface Type Fabric/Melamine
  • Dry Erase Surface Finish Gloss

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list