Skip Content
COMBINATION BLADE 18 IN INCH/METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMBINATION BLADE 18 IN INCH/METRIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNH9
  • Mfr. Model # 2YNH9
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 690
  • Shipping Weight 0.4 lbs

Product Details

Combination Blade, Number of Pieces 1, Blade Length 18 In, Graduation Type Inch/Metric, Graduations 32nds/64ths/1mm/1/2mm, Blade Material Steel, Satin Chrome Blade Finish, Features Blade Hardened And Tempered.

Technical Specs

  • Features Blade Hardened and Tempered
  • Blade Length (In.) 18
  • Graduations 32nds/64ths/1mm/ 1/2mm
  • Number of Pieces 1
  • Item Combination Blade
  • Blade Material Steel
  • Blade Finish Satin Chrome
  • Graduation Type Inch/Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list