COMBINATION BENCH VISE,6 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMBINATION BENCH VISE,6 1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3FDG9
  • Mfr. Model # 3FDG9
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.2 lbs

Technical Specs

  • Item Bench Vise
  • Features Steel Channel Beam and Casting W/Large Anvil
  • Jaw Type Replaceable Serrated Top Jaw, Built-in Pipe Jaw
  • Overall Height 7-1/4"
  • Overall Length 16-1/2"
  • Number of Mounting Points 3
  • Number of Lock Down Bolts 2
  • Mounting Hole Dia. 0.59"
  • Overall Width 8-21/32"
  • Reversible No
  • Pipe Jaw Included Yes
  • High Visibility No
  • Quick-Acting No
  • Deep Throat No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list