Skip Content
COMBINATION, 2000 SERIES, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION, 2000 SERIES, NPT

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROC38331-800
  • Mfr. Model # C38331-800
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Item Filter/Regulator/Lubricator
  • Drain Type Manual
  • Adjustment Knob Standard
  • Includes -
  • Gauge Port Size 1/8
  • Bowl Material Polycarbonate
  • Number of Pieces 3
  • Max. Flow 99 cfm
  • Max. Temp. 125 Degrees F
  • Overall Height 9.96"
  • Pipe Size 3/8" NPT
  • Overall Width 3.55"
  • Adjustment Range 0 - 140 PSI
  • Max. Pressure 150 PSI
  • Bowl Size 1.9 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list