Skip Content
COMBINATION, 2000 SERIES, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMBINATION, 2000 SERIES, NPT

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROC38331-610
  • Mfr. Model # C38331-610
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Adjustment Knob Standard
  • Drain Type Manual
  • Includes -
  • Item Filter/Regulator/Lubricator
  • Gauge Port Size 1/8
  • Bowl Material Metal
  • Max. Flow 96 cfm
  • Number of Pieces 2
  • Max. Temp. 175 Degrees F
  • Overall Height 9.96"
  • Pipe Size 3/8" NPT
  • Overall Width 3.55"
  • Max. Pressure 250 PSI
  • Adjustment Range 0 - 140 PSI
  • Filter Rating 5 micron
  • Bowl Size 2.4 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list