COMBINATION, 1500 SERIES, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMBINATION, 1500 SERIES, NPT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROC38221-810
  • Mfr. Model # C38221-810
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.57 lbs

Technical Specs

  • Includes -
  • Drain Type Manual
  • Item Filter/Regulator/Lubricator
  • Adjustment Knob Standard
  • Gauge Port Size 1/8
  • Bowl Material Metal
  • Max. Flow 61 cfm
  • Number of Pieces 3
  • Max. Temp. 175 Degrees F
  • Overall Height 8.21"
  • Overall Width 3.27"
  • Pipe Size 1/4" NPT
  • Max. Pressure 250 PSI
  • Adjustment Range 0 - 140 PSI
  • Bowl Size 1.3 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list