COMBINATION, 1000 SERIES, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMBINATION, 1000 SERIES, NPT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROC38121-800
  • Mfr. Model # C38121-800
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Includes -
  • Item Filter/Regulator/Lubricator
  • Drain Type Manual
  • Adjustment Knob Standard
  • Gauge Port Size 1/8
  • Bowl Material Polycarbonate
  • Max. Flow 46 cfm
  • Max. Temp. 125 Degrees F
  • Number of Pieces 3
  • Overall Height 6.2"
  • Overall Width 3.11"
  • Pipe Size 1/4" NPT
  • Max. Pressure 150 PSI
  • Adjustment Range 0 - 140 PSI
  • Bowl Size 1.9 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list