Skip Content
COMBI EYEWASH SHWR W/SS BOWL HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBI EYEWASH SHWR W/SS BOWL HEAD

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19314SB
  • Mfr. Model # S19314SB
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Plastic Showerhead and Stainless Steel Bowl
  • Colour Yellow
  • Includes Flip Top Dust Covers, High Visibility Safety Sign, Inspection Tags
  • Bowl Dia. 13"
  • Pipe Material Galvanized Steel
  • Standards ANSI Z358.1-2014
  • Eye Wash Activates By Flag Push Handle
  • Head Dia. 3-1/9"
  • Shower Head Activates By Pull Handle
  • Shower Head Material Plastic
  • Eye Wash Bowl Material Stainless Steel
  • ANSI Compliant Yes
  • Assembled/Unassembled Unassembled
  • Heat Traced No
  • Eye Wash Covering No
  • Valve Material Brass
  • Eye Wash Handle Material Stainless Steel
  • Eye Wash and Shower Mounting Floor
  • ADA Compliance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list