Skip Content
COMBI EYEWASH SHOWER W/ BOWL HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMBI EYEWASH SHOWER W/ BOWL HEAD

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19314EW
  • Mfr. Model # S19314EW
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Flip Top Dust Covers, High Visibility Safety Sign, Inspection Tags
  • Item Eyewash, Plastic Bowl, Showerhead
  • Bowl Dia. 13"
  • Fitting Material Galvanized Steel
  • Fitting Size 1-1/4"
  • Standards ANSI Z358.1-2014
  • Pipe Material Galvanized Steel
  • Shower Head Activates By Pull Handle
  • Eye Wash Activates By Flag Push Handle
  • Head Dia. 3-1/9"
  • Eye Wash Bowl Material Plastic
  • Shower Head Material Plastic
  • Heat Traced No
  • ANSI Compliant Yes
  • Assembled/Unassembled Unassembled
  • Eye Wash Covering No
  • Valve Material Brass
  • Eye Wash Handle Material Stainless Steel
  • Eye Wash and Shower Mounting Floor
  • ADA Compliance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list