Skip Content
COMBI EYEWASH SHOWER W/BOWL COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMBI EYEWASH SHOWER W/BOWL COVER

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19314PDC
  • Mfr. Model # S19314PDC
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Integral Dust Cover, High Visibility Safety Sign, Inspection Tags
  • Item Plastic Showerhead and Bowl with Dust Cover
  • Fitting Material Galvanized Steel
  • Bowl Dia. 13"
  • Fitting Size 1-1/4"
  • Standards ANSI Z358.1-2014
  • Pipe Material Galvanized Steel
  • Eye Wash Activates By Flag Push Handle
  • Shower Head Activates By Pull Handle
  • Head Dia. 3-1/9"
  • Shower Head Material Plastic
  • Eye Wash Bowl Material Plastic
  • Assembled/Unassembled Unassembled
  • ANSI Compliant Yes
  • Heat Traced No
  • Eye Wash Covering Yes
  • Valve Material Brass
  • Eye Wash Handle Material Stainless Steel
  • Eye Wash and Shower Mounting Floor
  • ADA Compliance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list