Skip Content
COMBI EYE/FACE WASH SHOWER W/HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBI EYE/FACE WASH SHOWER W/HOSE

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19314P
  • Mfr. Model # S19314P
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Flip Top Dust Covers, High Visibility Safety Sign, Inspection Tags
  • Item Plastic Showerhead and Bowl with Hose Spray
  • Bowl Dia. 13"
  • Standards ANSI Z358.1-2014
  • Pipe Material Galvanized Steel
  • Eye Wash Activates By Flag Push Handle
  • Head Dia. 3-1/9"
  • Shower Head Activates By Pull Handle
  • Eye Wash Bowl Material Plastic
  • Shower Head Material Plastic
  • Assembled/Unassembled Unassembled
  • ANSI Compliant Yes
  • Eye Wash Covering No
  • Heat Traced No
  • Valve Material Brass
  • Eye Wash Handle Material Stainless Steel
  • Eye Wash and Shower Mounting Floor
  • ADA Compliance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list