!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
COMB WRENCH RATCHET

COMB WRENCH RATCHET

WESTWARD

COMB WRENCH RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMB WRENCH RATCHET

COMB WRENCH RATCHET

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWRC8M
  • Mfr. Model # RC8M
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.075 lbs
Suggested Replacement Product
RATCHETING WRENCH,HEAD SIZE 8MM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.87 / EACH

EHC: EHC :

Product Details

Combination metric ratcheting wrench, 8 mm.

Technical Specs

  • Item Straight Ratcheting Wrenches
  • Head Size 8mm
  • Finish Fully Polished
  • Overall Length 5.51"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list