Skip Content
COMB STR DSW SIZE 0 TYPE12 120V/60H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMB STR DSW SIZE 0 TYPE12 120V/60H

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8538SBA23V02S
  • Mfr. Model # 8538SBA23V02S
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Amps AC 18
  • Thermal Unit Code D1
  • Item Combination Motor Starter
  • Coil Volts 120
  • Auxiliary Contact Form -
  • Fuse Clip Type Class H
  • NEMA Size 0
  • Hz 50/60
  • Short Circuit Protection 30 A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List