Skip Content
COMB SET 300MM,MM+ 1/2MM CHR BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMB SET 300MM,MM+ 1/2MM CHR BLADE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC434M300
  • Mfr. Model # C434M300
  • UNSPSC # 27111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Blade Length (In.) 12
  • Features Blade Hardened and Tempered with Machine Divided Graduations, Protractor Head w/Level
  • Graduations 1mm and 1/2mm
  • Finish Black Baked Enamel
  • Includes Combination Blade and Heads
  • Item Combination Square Set
  • Number of Pieces 4
  • Head Type Square, Center, Protractor
  • Blade Material Steel
  • Graduation Type 35
  • Blade Finish Satin Chrome
  • Head Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List