COMB PAINTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COMB PAINTERS

WOOSTER BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOB1831
  • Mfr. Model # 1831
  • UNSPSC # 60121236
  • CATALOGUE PAGE # 1560
  • Shipping Weight 0.32 lbs

Product Details

Two-sided tool improves cleaning. Non-rusting brass bristles, stainless steel comb.

Technical Specs

  • Item Comb for Paintbrush Cleaning
  • Colour Green
  • For Use With Paint Brushes
  • Material Plastic/Stainless Steel/Brass
  • Length 8"
  • Width 7/8"
  • Thickness 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list