COMB EYE/FACE WASH SHWR W/BOWL CVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMB EYE/FACE WASH SHWR W/BOWL CVR

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19314PDCFW
  • Mfr. Model # S19314PDCFW
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.82 lbs

Technical Specs

  • Colour Yellow
  • Includes Integral Dust Cover, High Visibility Safety Sign, Inspection Tags
  • Fitting Material Galvanized Steel
  • Item Plastic Showerhead and Bowl with Dust Cover
  • Bowl Dia. 13"
  • Fitting Size 1-1/4"
  • Pipe Material Galvanized Steel
  • Standards ANSI Z358.1-2014
  • Eye Wash Activates By Flag Push Handle
  • Shower Head Material Plastic
  • Shower Head Activates By Pull Handle
  • Eye Wash Bowl Material Plastic
  • Head Dia. 3-1/9"
  • ANSI Compliant Yes
  • Assembled/Unassembled Unassembled
  • Heat Traced No
  • Eye Wash Covering Yes
  • Valve Material Brass
  • Eye Wash Handle Material Stainless Steel
  • Eye Wash and Shower Mounting Floor
  • ADA Compliance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list