COLUMN PROTECTOR 8IN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COLUMN PROTECTOR 8IN YELLOW

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1708
  • Mfr. Model # 1708
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1985
  • Shipping Weight 50.0 lbs

Product Details

Blow-molded 100% high density polyethylene protectors are resistant to most chemicals and feature key-lock to prevent slippage and assist installation alignment. No tools required. Two halves attach with easy-to-install straps.

Technical Specs

  • Item Column Protector for 8" Column
  • Includes Two Halves Attach with Easy-to-Install Black Straps
  • Colour Yellow
  • Overall Height 42"
  • Installation Method (2) Halves- Strap Together
  • Fits Column Size 8"
  • Fits Column Shape Round or Square
  • Overall Width 24"
  • Column Protector Material High Density Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list