Skip Content
COLOR DIGITAL MICROSCOPE,10X TO 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLOR DIGITAL MICROSCOPE,10X TO 200

LUXO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CHG5
  • Mfr. Model # 5CHG5
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes Instructions
  • Item Color Digital Microscope
  • Features 1.3 Mega Pixel, 1/4" Color CMOS Image Sensor, Polarizin Lens
  • Light Source LED
  • Manufacturers Warranty Length 1 yr.
  • Eyepiece Protractor No
  • Working Distance 150mm
  • Maximum Magnification Capability 200X
  • Eyepiece Type Monocular
  • Max Specimen Height 150.0mm
  • Optical Magnification 10X - 200X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list