Skip Content
COLOR CODED DRUM RING,GLOSS FINISH, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLOR CODED DRUM RING,GLOSS FINISH,

LABEL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LWT6
  • Mfr. Model # 3LWT6
  • UNSPSC # 24112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Gray
  • Finish Gloss
  • Includes -
  • Width 1"
  • Item Color Coded Drum Ring
  • Height 0,9"
  • Type HDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list