Skip Content
COLONY SOFT BATH SHWR ONLY TRIM KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COLONY SOFT BATH SHWR ONLY TRIM KIT

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMST675562.002
  • Mfr. Model # T675562.002
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1770
  • Shipping Weight 2.7 lbs

Product Details

Trim kits are the easiest way to finish off a bath or shower. The shower trim kit features an easy clean shower head, shower arm and flange. The bath/shower trim kit also includes a diverter tub spout.

Technical Specs

  • Item Bath/Shower Trim Kit
  • Type American Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list