Skip Content
COLLET SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COLLET SET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PZP0
  • Mfr. Model # 5PZP0
  • UNSPSC # 27112808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Includes Storage Rack
  • Number of Pieces 13
  • Item Collet Set w/Rotating Holder
  • Collet Series R8
  • Size/Range 1/8" -3/4 "x 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list