Skip Content
COLLET CHUCK,1/16 TO 3/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COLLET CHUCK,1/16 TO 3/32 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2NXZ3
  • Mfr. Model # 2NXZ3
  • UNSPSC # 27112808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.22 lbs

Technical Specs

  • For Use With -
  • Overall Length 3.94"
  • Collet Series ER16
  • ANSI Number 2NXZ3
  • Item Collet Chuck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list