Skip Content
COLLET CHUCK,1/16 TO 13/32 IN,2NXY2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COLLET CHUCK,1/16 TO 13/32 IN,2NXY2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2NXY2
  • Mfr. Model # 2NXY2
  • UNSPSC # 27112808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • For Use With -
  • Item Collet Chuck
  • ANSI Number 2NXY2
  • Overall Length 3.94"
  • Collet Series ER16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list