Skip Content
COLLET CHUCK,1/16 TO 13/32 IN,2NXY1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COLLET CHUCK,1/16 TO 13/32 IN,2NXY1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2NXY1
  • Mfr. Model # 2NXY1
  • UNSPSC # 27112808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • ANSI Number 2NXY1
  • Item Collet Chuck
  • For Use With -
  • Collet Series ER16
  • Overall Length 2.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list