Skip Content
COLLET-BODY GAS LENS 1.6MM/1/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLET-BODY GAS LENS 1.6MM/1/16IN

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB45V25
  • Mfr. Model # 45V25
  • UNSPSC # 14120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application 1/16" (1.6mm)
  • For Use With 17, 17V, 18, 18SP, 18V, 26, 26V
  • Item Gas Lens
  • Material Copper / Brass
  • Characteristics Copper / Brass
  • Diameter 1/16" (1.6mm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list