Skip Content
COLLET BODY 3/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLET BODY 3/32IN

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB45V26
  • Mfr. Model # 45V26
  • UNSPSC # 14120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs

Technical Specs

  • Application 3/32" (2.4mm)
  • Material Copper / Brass
  • Item Gas Lens
  • Diameter 3/32" (2.4mm)
  • For Use With 17, 17V, 18, 18SP, 18V, 26, 26V
  • Characteristics Copper / Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list