Skip Content
COLLET BODY 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLET BODY 1/16

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC13N27
  • Mfr. Model # 13N27
  • UNSPSC # 27112808
  • CATALOGUE PAGE # 732
  • Shipping Weight 0.012 lbs

Product Details

1/16 inch collet body. Use with WP-9, 9P. Optimize shielding gas coverage by using an appropriate size gas lens. Gas lenses help minimize rework and allow for greater tungsten extension. Extend your tungsten no further than the inside diameter of the cup to maximize shielding gas coverage.

Technical Specs

  • For Use With A-125 Series, A-80 Series, W-200, W-250 Series, A-150 Auto, W-250 Auto, W-280, W-375
  • Item Collet Body
  • Type Collet Bodies
  • Application Tig Welding Ac and Dc
  • Material Copper
  • Includes Collet Body
  • Characteristics 13N Series Collet Body
  • Diameter 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list