Skip Content
COLLECTOR DUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLECTOR DUST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3AA18
  • Mfr. Model # 3AA18
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.77 lbs

Technical Specs

  • Drum Dia. (In.) 22 to 24
  • dBA 82
  • Hose Dia. (In.) 5
  • HP 1-1/2
  • Amps AC 4.2
  • Includes One 5-feet Wire-reinforced PVC Inlet Hose and Clamps, 5-micron Dust Collector Bag and 8-feet Power Cord
  • Item Dust Collector
  • Max. Flow (CFM) 1100
  • Operating Velocity Range (FPM) 6900
  • Phase 3
  • Type Two Stage Portable
  • Filter Bag 5 micron
  • Voltage 230/460
  • Hz 60
  • Static Pressure Range (In.) 1.34 to 8.68

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list